{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 450 mm | |
TPI | 10 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 38 mm | |
Thickness | 2 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171250 450/10 | |
EAN / GTIN | 7311518322700 | |
Manufacturer number | 3809-450-38-2.00-10-KA |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Power saw blade for Kasto 450/10 |
||
Width | 38 mm | 32 mm |
Length L | 450 mm | 450 mm |
Tool material | bimetal | HSS |
Clamping hole ⌀ | 8.5 mm | 10.5 mm |
Thickness | 2 mm | 2 mm |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |