• The item cannot be ordered due to missing prices.

Power saw blade for Kasto 575/3

Article no.: 171150 575/3
  • Tooth type: normal

Product details

Technical Data

Length L 575 mm
TPI 3
Tool material HSS
Tooth type normal
Width 50 mm
Thickness 2.5 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171150 575/3
EAN / GTIN 4045197095299
Manufacturer number 171150 575/3

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
wet maximum
 

Description

Version:

GARANT − saw blade made of molybdenum alloyed high performance cutting steel HSS (DMo5). Due to constantly high hardness and extreme toughness, particularly high cutting performances are obtained (reduced cutting times and longer tool life). The precise set ensures a straight cut.

Note:

Especially for Kasto machines (clamping holes offset from 38 mm blade width).
Important: The instructions included with the saw blades must be followed in all details.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length L / TPI Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart