• The item cannot be ordered due to missing prices.

Carbide machine reamer H7 1 mm

Article no.: 164500 1

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: Carbide K10
  • Standard: DIN 8093
  • Through-coolant: no
  • Shank: Parallel shank to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 1 mm
    Coating uncoated
    Tolerance H7
    Tool material Carbide K10
    Standard DIN 8093
    Through-coolant no
    Shank Parallel shank to h6
    Application for type of drilling for through holes
    Flute length Lc 5.5 mm
    Overhang L1 14 mm
    Overall length L 34 mm
    Number of cutting edges Z 3
    Shank ⌀ Ds 1 mm
    Feed f in steel < 1100 N/mm2 0.12 mm/rev.
    Reaming oversize in diameter 0.05 mm - 0.1 mm
    Shank tolerance h9
    Colour ring without
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164500 1
    EAN / GTIN 4045197251879
    Manufacturer number 164500 1

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    30
    Steel < 500 N/mm²
    P
    20
    Steel < 750 N/mm²
    P
    13
    Steel < 900 N/mm²
    P
    10
    Steel < 1100 N/mm²
    P
    8
    Steel < 1400 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    10
    CuZn
    N
    20
    Oil
     
    wet maximum
     

    Description

    Version:

    Long flutes, left-hand helix.
    Extremely irregular spacing (EU) from size 2.
    This ensures that the reamed bore is absolutely round and free from chatter marks.
    With centring tip.

    Application:

    On stable, low vibration machines. Longer tool life and better dimensional accuracy than HSS reamers.

    Tool material:

    Sizes 1 − 13 solid carbide.
    Sizes 14 − 16 with carbide inserts, supported by hard nitrided steel guidel chamfers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart