This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide reamers HPC blind hole 10,01 mm

Article no.: 164392 10,01

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: 0 / 0.004
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.01 mm
Coating TiAlN
Tolerance 0 / 0.004
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for blind holes
Flute length Lc 20 mm
Overhang L1 76 mm
Overall length L 120 mm
Number of cutting edges Z 6
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.6 mm/rev.
recommended drill ⌀ in steel < 1100 N/mm2 9.8 mm
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h6
Colour ring green
Type of product Phillips bit

Identification numbers & Classifications

Article number 164392 10,01
Manufacturer number 164392 10,01

Application Table

Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
120
GG
K
80
GGG
K
60
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamer manufacturing tolerances:
whole number sizes and ⌀ 0.5: H7 to DIN 1420
1/100 sizes ⌀ 3.97 − 12.03: +0.004/0
With short, straight flutes.

Application:

For HPC/HSC reaming of blind holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164425.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart