{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 60 mm | |
Overhang L1 | 142 mm | |
Overall length L | 195 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 750 N/mm2 | 0.38 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 20 | |
EAN / GTIN | 4045197251466 | |
Manufacturer number | 163500 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, TiN, Nominal ⌀ DC: 20mm |
||||||
Overhang L1 | 142 mm | 145 mm | 146 mm | 146 mm | 147 mm | 147 mm |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank with h9 | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Morse taper | Morse taper |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | for through holes | for through holes | for through holes | for through holes | for through hole | for through hole |
Feed f in steel < 750 N/mm2 | 0.38 mm/rev. | 0.3 mm/rev. | 0.3 mm/rev. | 0.3 mm/rev. | 0.25 mm/rev. | 0.25 mm/rev. |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |