• The item cannot be ordered due to missing prices.

NC reamer long H7, uncoated, Nominal ⌀ DC: 3mm

Article no.: 162961 3

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for blind holes and through holes
Flute length Lc 15 mm
Overhang L1 69 mm
Overall length L 90 mm
Number of cutting edges Z 6
Shank ⌀ Ds 3 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Reaming oversize in diameter 0.1 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162961 3
EAN / GTIN 4045197364029
Manufacturer number 162961 3

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

With long flutes and left-hand helix. Reamers finish ground for fit H7.

Application:

Especially for deeper holes. Also suitable for blind holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart