{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of reamers | 6 | |
Hole tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
Type of product | Phillips bit |
Article number | 162925 6 | |
EAN / GTIN | 4045197994813 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() NC reamer set No. 162900 in a box H7 6 |
||
Hole tolerance | H7 | H7 |
Standard | Manufacturer’s standard | DIN 206 B |
Shank | DIN 1835 A to h6 | |
Tool material | HSS E | HSS |
Application for type of drilling | for through holes | for through holes |
Number of reamers | 6 | 6 |
Type of product | Phillips bit | Phillips bit |