• The item cannot be ordered due to missing prices.

NC reamer 3,96 mm

Article no.: 162902 3,96

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: 0 / 0.004
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 3.96 mm
    Coating uncoated
    Tolerance 0 / 0.004
    Tool material HSS E
    Standard Manufacturer’s standard
    Through-coolant no
    Shank DIN 1835 A to h6
    Application for type of drilling for through holes
    Flute length Lc 19 mm
    Overhang L1 46 mm
    Overall length L 75 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 4 mm
    Feed f in steel < 750 N/mm2 0.15 mm/rev.
    Reaming oversize in diameter 0.1 mm
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 162902 3,96
    EAN / GTIN 4062406138431
    Manufacturer number 162902 3,96

    Application Table

    Aluminium
    N
    20
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    10
    Steel < 900 N/mm²
    P
    7
    Steel < 1100 N/mm²
    P
    5
    Steel < 1400 N/mm²
    P
    4
    INOX < 900 N/mm²
    M
    5
    INOX > 900 N/mm²
    M
    5
    Ti > 850 N/mm²
    S
    5
    GG(G)
    K
    5
    CuZn
    N
    13
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Reamers such as 162900, but in 1/100 sizes.
    Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
    With long flutes and left-hand helix.
    Tolerance specifications:
    Size 1.01 – 5.5: Manufacturing or cutting edge tolerance 0 / +0.004 mm.
    Size 5.51 – 12.05: Manufacturing or cutting edge tolerance 0 / +0.005 mm.
    Ordering example:
    Desired dia. 6.24 mm – ordering particulars: article number 162902 6.24.
    The 6.24 mm reamer with tolerance 0 / +0.005 mm is supplied.
    Depending on availability, delivery time is from stock or max. 1 working week.

    To determine which diameter you need for your desired fit, please see the following table (page 231). Often one reamer also covers further fits, since the tolerance bands overlap.

    Note:

    Reamers in whole number sizes and 1/10 sizes for H7 fit see No. 162900.
    For reamers with diameters and fits to specification see No. 162951.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart