• The item cannot be ordered due to missing prices.

NC reamer H7 2,6

Article no.: 162900 2,6

Select article variation and quantity

Nominal ⌀ DC mm or inch Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 2.6 mm
    Coating uncoated
    Tolerance H7
    Tool material HSS E
    Standard Manufacturer’s standard
    Through-coolant no
    Shank DIN 1835 A to h6
    Application for type of drilling for through holes
    Flute length Lc 14 mm
    Overhang L1 29 mm
    Overall length L 57 mm
    Number of cutting edges Z 4
    Shank ⌀ Ds 3 mm
    Feed f in steel < 750 N/mm2 0.15 mm/rev.
    Reaming oversize in diameter 0.05 mm - 0.1 mm
    Shank tolerance h6
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 162900 2,6
    EAN / GTIN 4045197089779
    Manufacturer number 162900 2,6

    Application Table

    Aluminium
    N
    20
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    10
    Steel < 900 N/mm²
    P
    7
    Steel < 1100 N/mm²
    P
    5
    Steel < 1400 N/mm²
    P
    4
    INOX < 900 N/mm²
    M
    5
    INOX > 900 N/mm²
    M
    5
    Ti > 850 N/mm²
    S
    5
    GG(G)
    K
    5
    CuZn
    N
    13
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
    With long flutes and left-hand helix.
    ≤ ⌀ size 1.7 with 3 teeth; ≥ ⌀ size 1.8 even number of teeth and irregular spacing. ≤ ⌀ size 3.7 both ends with centre points; ≥ ⌀ size 3.8 both ends with centre holes.
    Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.

    Note:

    For reamers in 1/100 sizes see No. 162902.
    For reamers with diameters and fits to specification see No. 162951

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart