{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer's standard | |
Through-coolant | no | |
Shank | Plain shank with h6 | |
Application for type of drilling | for blind holes and through holes | |
Plunge cutting | 3 mm | |
Flute length Lc | 24 mm | |
Overhang L1 | 71 mm | |
Overall length L | 117 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | green | |
Type of product | Reamer |
Article number | 162826 8 | |
EAN / GTIN | 4067263112549 | |
Manufacturer number | 162826 8 |