{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 204 | |
Through-coolant | no | |
Flute length Lc | 119 mm | |
Overall length L | 179 mm | |
Shank square □ | 20 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162500 MK4 | |
EAN / GTIN | 4045197089212 | |
Manufacturer number | 162500 MK4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |