• The item cannot be ordered due to missing prices.

Taper reamer 1:10 3X10 mm

Article no.: 161000 3X10

Select article variation and quantity

small × large ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Taper ratio: 1:10
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 3 mm
large ⌀ D2 10 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Taper ratio 1:10
Through-coolant no
Application for type of drilling for through holes
Flute length Lc 70 mm
Overall length L 100 mm
Shank square □ 6.3 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 161000 3X10
EAN / GTIN 4045197088802
Manufacturer number 161000 3X10

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Straight fluted hand reamer with conically increasing cutting edges (1 mm over 10 mm length).

Application:

For reaming conical holes or uninterrupted holes prepared in steps. Not for parallel holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart