• The item cannot be ordered due to missing prices.

Modular counterbore 0/11 mm

Article no.: 156730 0/11

Select article variation and quantity

Size / counterbore ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Countersink angle: 180
  • Norm: Manufacturer’s standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Counterbore ⌀ 11 mm
Tool material HSS
Number of cutting edges Z 3
Countersink angle 180 degrees
Cutter length 14 mm
Shank ⌀ 10 mm
Norm Manufacturer’s standard
Through-coolant yes
Type of product Cutter insert for countersinking

Identification numbers & Classifications

Article number 156730 0/11
EAN / GTIN 4033591011892
Manufacturer number 16 801 110

Application Table

Alu plastics
N
40
Aluminium (short chipping)
N
60
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
25
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
5
wet maximum
 

Description

Version:

Very good machining and ideal chip evacuation due to spiral flutes. Easy to regrind. Counterbore is protected against turning in the holder.

Application:

For counterboring screw heads to DIN or by means of an appropriate combination of counterbore and pilot to produce stepped holes or non-standard counterbores.

Note:

Counterbores available on request also in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart