• The item cannot be ordered due to missing prices.

Modular counterboring set in a wooden stand 0MK1

Article no.: 156700 0MK1

Select article variation and quantity

Size / shank size Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Number of cutting edges Z 2
Through-coolant yes
Counterbore range 8.5 mm - 16.5 mm
Type of product Counterbore

Identification numbers & Classifications

Article number 156700 0MK1
EAN / GTIN 4033591011571
Manufacturer number 17 804 222

Description

Version:

Set of holders, counterbores, and pilots for machining the most common bore ⌀.

Application:

For DIN counterbores, as well as appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.

Content:

1× each counterbore No. 156730: 8.5; 9.5; 10.5; 11.5; 13.5; 16.5
1× each pilot No. 156750: 4; 4.5; 5; 5.5; 6; 6.5; 7; 7.5; 8; 8.5; 9; 9.5; 10; 10.5
1× each holder No. 156720 with shank: MT1

Note:

Modular counterboring sets also available in HSS with optional TIN coating and brazed-on carbide tips with form “T” ISO inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart