{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 63 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 16 mm | |
Overall length L | 180 mm | |
Morse taper MT | 4 | |
Feed f in steel < 500 N/mm2 | 0.35 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 16 mm | |
Type of product | Stepped drill and countersink |
Article number | 150396 63 | |
EAN / GTIN | 4045197087065 | |
Manufacturer number | 150396 63 |
This article |
Recommendations |
|||
---|---|---|---|---|
High-precision countersink 90°, TiN, External ⌀ Dc: 63mm |
||||
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Coating | TiN | uncoated | uncoated | uncoated |
Shank | Morse taper | Morse taper | Morse taper | Morse taper |
Morse taper MT | 4 | 4 | 4 | 4 |
smallest countersink ⌀ for holes from | 16 mm | 16 mm | 16 mm | 20 mm |
Feed f in steel < 500 N/mm2 | 0.35 mm/rev. | 0.35 mm/rev. | 0.35 mm/rev. | 0.35 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |