{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 40 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 D | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 10 mm | |
Overall length L | 140 mm | |
Morse taper MT | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Pre-drill ⌀ | 10 mm | |
Type of product | Stepped drill and countersink |
Article number | 150395 40 | |
EAN / GTIN | 4045197086969 | |
Manufacturer number | 150395 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Countersink 90°, uncoated, External ⌀ Dc: 40mm |
||||
Number of cutting edges Z | 3 | 3 | 3 | 3 |
External ⌀ | 40 mm | 40 mm | 40 mm | 40 mm |
Colour ring | without | without | without | without |
Overall length L | 140 mm | 140 mm | 140 mm | 150 mm |
Tool material | HSS | HSS | HSS | HSS |
Morse taper MT | 3 | 3 | 3 | 3 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |