• The item cannot be ordered due to missing prices.

High-precision countersink 90°, uncoated, External ⌀ Dc: 16,5mm

Article no.: 150390 16,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 D
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16.5 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 D
Shank Morse taper
Through-coolant no
smallest countersink ⌀ for holes from 3.2 mm
Overall length L 85 mm
Morse taper MT 1
for countersunk screws DIN 7991 M8
Feed f in steel < 500 N/mm2 0.14 mm/rev.
Colour ring without
Pre-drill ⌀ 3.2 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150390 16,5
EAN / GTIN 4045197086716
Manufacturer number 150390 16,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersinks radially relief ground. Chip flutes are ground from solid up to size 31. Chip angle varies with the countersink ⌀ for optimum chip formation. Countersink point and circumference are relief ground and cut easily.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-D.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
For countersink bits with shank 6.3 mm (1/4 inch) see Group 67.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90°, uncoated, External ⌀ D<sub>c</sub>: 16,5mm

High-precision countersink 90°, uncoated, External ⌀ Dc: 16,5mm

Number of cutting edges Z 3 3
External ⌀ 16.5 mm 16.5 mm
Overall length L 85 mm 85 mm
Shank Morse taper Morse taper
Tool material HSS HSS
Pre-drill ⌀ 3.2 mm 3.2 mm
Morse taper MT 1 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart