• The item cannot be ordered due to missing prices.

Countersink solid carbide 90° 10,4 mm

Article no.: 150386 10,4

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 4
  • Standard: Manufacturer’s standard
  • Type: H

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 10.4 mm
    Coating uncoated
    Countersink tip angle 90 degrees
    Tool material Solid carbide
    Number of cutting edges Z 4
    Standard Manufacturer’s standard
    Type H
    Shank Plain shank with h9
    Through-coolant no
    smallest countersink ⌀ for holes from 4 mm
    Overall length L 46 mm
    Shank ⌀ Ds 8 mm
    Feed f in steel < 60 HRC 0.04 mm/rev.
    Shank tolerance h9
    Colour ring red
    Pre-drill ⌀ 4 mm
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150386 10,4
    EAN / GTIN 4045197086617
    Manufacturer number 150386 10,4

    Application Table

    Steel < 900 N/mm²
    P
    30
    Steel < 1100 N/mm²
    P
    18
    Steel < 1400 N/mm²
    P
    8
    Steel < 55 HRC
    H
    8
    Steel < 60 HRC
    H
    8
    TOOLOX 33
    H
    8
    TOOLOX 44
    H
    8
    HARDOX 500 < 1600 N/mm²
    H
    6
    Ti > 850 N/mm²
    S
    6
    Graphite, GRP, CRP
    N
    5
    wet maximum
     
    Air
     

    Description

    Version:

    Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank.
    Suitable even for Hardox 500.

    Note:

    Ensure stable conditions during operation!

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart