{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 20.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | Solid carbide | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersinking to DIN 74 BF | M10 | |
Feed f in stainless steel < 900 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 3.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150382 20,5 | |
EAN / GTIN | 4045197086549 | |
Manufacturer number | 150382 20,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Countersink solid carbide 90° 20,5 mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 63 | 63 | 63 | 114 | 164 | 63 |
Through-coolant | no | no | no | no | no | no |
Countersink tip angle | 90 | 90 | 90 | 90 | 90 | 90 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | Manufacturer’s standard | DIN 335 C |
Shank tolerance | h9 | h9 | h9 | h9 | h9 | h9 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |