• The item cannot be ordered due to missing prices.

Countersink set, long No. 150371 in a case 90°, Number of countersinks: 6

Article no.: 150373 6

Select article variation and quantity

Number of countersinks Unit price incl. VAT

Availability

  • Countersink tip angle: 90
  • Schneidstoff: HSS
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Schaft: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Countersink tip angle 90 degrees
Schneidstoff HSS
Number of cutting edges Z 3
Standard Manufacturer’s standard
Schaft Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification & Classification

Article number 150373 6
EAN / GTIN 4045197086228
Manufacturer number 150373 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Handy for assembly and workshop use.
Countersink No. 150371, with long shank.

Content:

1× each countersink: Size 6.3; 8.3; 10.4; 12.4; 16.5; 20.5

Supplied with:

6-piece countersink set in a case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart