• The item cannot be ordered due to missing prices.

Countersink set No. 150180 in a case 90° 6

Article no.: 150340 6

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of countersinks 6
    Coating TiN
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Plain shank with h9
    Colour ring green
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150340 6
    EAN / GTIN 4045197086075
    Manufacturer number 150340 6

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    Steel < 900 N/mm²
    P
    27
    Steel < 1100 N/mm²
    P
    8
    wet maximum
     
    dry
     

    Description

    Version:

    Countersink sets in a case. Handy for assembly and workshop use.
    All countersinks have 3 cutting edges, radially relieved.
    Flutes are ground from solid.

    Application:

    High precision countersinks for chatter-free countersinking.

    Content:

    1× each countersink: Size 6; 8; 10; 11.5; 15; 19

    Note:

    Empty case for 6 or 7 countersinks, see No. 150370.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Countersink set No. 150180 in a case 90° 6

    Countersink set No. 150180 in a case 90° 6

    Number of cutting edges Z 3 3
    Number of countersinks 6 6
    Coating TiN TiAlN
    Colour ring green green
    Countersink tip angle 90 90
    Standard DIN 335 C DIN 335 C
    Type of product Stepped drill and countersink Stepped drill and countersink

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart