{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10.4 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws DIN 7991 | M5 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Serie | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150182 10,4 | |
EAN / GTIN | 4062406524241 | |
Manufacturer number | 150182 10,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing 90° 10,4 mm |
||||
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Norm | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Parallel shank to h9 |
Tool material | HSS | HSS | HSS | HSS |
smallest countersink ⌀ for holes from | 2.5 | 2.5 | 2.5 | 2.5 |
Feed f in steel < 500 N/mm2 | 0.12 | 0.12 | 0.13 | 0.13 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |