• The item cannot be ordered due to missing prices.

High-precision countersink 90° 40 mm

Article no.: 150170 40

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 40 mm
Number of cutting edges Z 3
smallest countersink ⌀ for holes from 10 mm
Overall length L 75 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 500 N/mm2 0.25 mm/rev.
Shank tolerance h9

Identification numbers & Classifications

Article number 150170 40
EAN / GTIN 4045197710741
Manufacturer number 150170 40

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
Precision countersink for considerable performance improvement.

Application:

High precision countersinks for chatter-free countersinking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart