{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 11.5 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M6 | |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150132 11,5 | |
EAN / GTIN | 4045197741950 | |
Manufacturer number | 150132 11,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
High-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 11,5mm |
|||||||||
Colour ring | green | without | green | without | green | without | green | green | green |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 | M6 |
Shank | Shank with h9 and three drive flats | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Plain shank with h9 | Three clamping flats to h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
smallest countersink ⌀ for holes from | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm | 2.8 mm |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. | 0.13 mm/rev. | 0.12 mm/rev. | 0.12 mm/rev. |