• The item cannot be ordered due to missing prices.

Set of holders 2Q

Article no.: 149650 2Q

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank MT3
    for dies M3 – M14
    for taps M3 – M16
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 149650 2Q
    EAN / GTIN 2050002059542
    Manufacturer number 200203

    Description

    Version:

    High-quality holders for taps and dies for use on conventional lathes.
    Set of holders with quick-change system for internal threads M3 – M16 and external threads M3 – M14.

    Supplied with:

    Complete set of holders with bits and sockets, in a synthetic leather case.
    Without cutting tools.
    Complete set of holders with bits and sockets, base holder with four attachments for dies (mm) 20×7/5; 25×9; 30×11; 38×14/10 and one attachment for taps as well as an MT3 face mill arbor, without cutting tools.

    Note:

    A reducing adapter (see No. 343000) can be used to easily change the existing MT3 face mill arbor on the machine to accept MT4 or larger. Further holder sets, reducer pieces and individual holders available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart