{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 25.4 mm | |
Height | 9.5 mm | |
Standard | EN 22568 | |
Overall length | 225 mm | |
Number of fastening screws | 3 | |
Type of product | Die stock, EN 22568 |
Article number | 149310 25,4X9,5 | |
EAN / GTIN | 4062406219765 | |
Manufacturer number | 149310 25,4X9,5 |