{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for taps M3−M12 | Machine taps DIN 371/376 | |
for 1 each tapping drill | Size M3−M12 | |
Material | Plastic | |
Type of product | Empty case |
Article number | 146961 4 | |
EAN / GTIN | 4045197648105 | |
Manufacturer number | 146961 4 |
This article |
Recommendations |
|
---|---|---|
Empty case, Type: 4 |
||
for taps M3−M12 | Machine taps DIN 371/376 | Machine taps DIN 371/376 |
for 1 each tapping drill | Size M3−M12 | Size M3−M12 |
Material | Plastic | Plastic |
Type of product | Empty case | Empty case |