{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
Norm | DIN 371; DIN 376 | |
for metric threads | M3 − M12 | |
Type of product | Tap |
Article number | 146723 M3-12 | |
EAN / GTIN | 4045197876577 | |
Manufacturer number | 146723 M3-12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Through hole machine taps + tapping drills M3-12 |
on request
In stock
99 pieces in stock
132,25 €
plus VAT at the current rate
Prices plus delivery costs
|
|||||
Kylkikulma | 60 | 60 | 60 | 60 | 60 | 60 |
metrisille kierteille | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 |
Kierretyyppi | M | M | M | M | M | M |
Standardi | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 |
Sarja | CleverTap | CleverTap | ||||
Tuotetyyppi | Tap | Tap | Tap | Tap | Tap | Kierretapit |