This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of taps and dies with tap sets, 3 pieces, for metric threads: M3-20

Article no.: 145110 M3-20

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
for metric threads M3 - M20
Type of product Die

Identification numbers & Classifications

Article number 145110 M3-20
Manufacturer number 145110 M3-20

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored in its own holder and immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

Content:

1 each tap set, 3-piece, No. 130150: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
1 each adjustable tap wrench No. 148400: Size 1.1/2; 3
1 each die stock No. 149300: Size 20×5; 20×7; 25×9; 30×11; 38×14; 45×18
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart