{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 2-4,5 UNC | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | 2A | |
Threads per inch | 4.5 | |
Thread ⌀ | 50.8 mm | |
External ⌀ | 90 mm | |
Height | 36 mm | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142520 2-4,5 | |
EAN / GTIN | 4062406224226 | |
Manufacturer number | 142520 2-4,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |