• The item cannot be ordered due to missing prices.

Die Left-hand thread M2

Article no.: 140620 M2

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2
    Thread type M-LH
    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class DIN 13 6g
    Cutting direction left-hand
    Pitch 0.4 mm
    External ⌀ 16 mm
    Height 5 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 140620 M2
    EAN / GTIN 4045197083609
    Manufacturer number 140620 M2

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form.
    1 3/4 turns lead chamfer.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart