• The item cannot be ordered due to missing prices.

GARANT Master TM plain shank thread mill 2×D 1-8

Article no.: 139722 1-8
  • Thread type: UNC; UNC-LH
  • Flank angle: 60
  • Tool material: solid carbide
  • Shank: DIN 6535 HA with h6
  • Through-coolant: yes

Product details

Technical Data

Series Master TM
Thread size 1-8 UNC
Coating TiAlN
Thread type UNC; UNC-LH
Flank angle 60 degrees
Tool material solid carbide
Shank DIN 6535 HA with h6
Through-coolant yes
Cutting direction right-hand
Thread pitch 3.175 mm
Threads per inch 8
Nominal ⌀ DC 19.95 mm
Flute length Lc 52.26 mm
Shank length Ls 50 mm
Overall length L 120 mm
Shank ⌀ Ds 20 mm
No. of teeth Z 6
Feed fz in steel < 750 N/mm2 0.15 mm
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Thread ⌀ 25.4 mm
Shank tolerance h6
Number of clamping slots 6
Colour ring green
Internal/external application Internal
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139722 1-8
EAN / GTIN 4062406058029
Manufacturer number 139722 1-8

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Application:

For UNC unified coarse threads ASME-B1.1.

Note:

Form HB and HE supplied at the same price as HA.
Form HB: order with No. 139722 + 129100 HB
Form HE: order with No. 139722 + 129100 HE

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart