{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | AlTiN | |
Thread type | MF; MF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 0.75 mm | |
Nominal ⌀ DC | 4.9 mm | |
Flute length Lc | 12.38 mm | |
Shank length Ls | 42.3 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
Neck ⌀ D1 | 7 mm | |
Programming value for countersink L1 | 13.18 mm | |
Through-coolant | yes | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Countersink angle | 90 degrees | |
Feed fz in steel < 750 N/mm2 | 0.05 mm | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 12.38 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139686 6X0,75 | |
EAN / GTIN | 4067263128748 | |
Manufacturer number | 139686 6X0,75 |