{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Drilling depth for blind and through holes | 1.5×D | |
Thread pitch | 3 mm | |
Nominal ⌀ DC | 16 mm | |
maximum insertion depth LC | 37.3 mm | |
Shank length Ls | 48 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
No. of teeth Z | 5 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 750 N/mm2 | 0.065 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 5 | |
Colour ring | green | |
Thread depth | 48 mm | |
Type of product | thread milling cutter |
Article number | 139650 M24 | |
Manufacturer number | 139650 M24 |