• The item cannot be ordered due to missing prices.

Single tooth thread mill 3×D, TiAlN, M: M14

Article no.: 139615 M14

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 2 mm
Nominal ⌀ DC 11.6 mm
Flute length Lc 1.9 mm
maximum insertion depth 42 mm
Shank length Ls 45 mm
Overhang L1 42 mm
Overall length L 94 mm
Shank ⌀ Ds 12 mm
Through-coolant yes
No. of teeth Z 5
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Feed fz in steel < 1400 N/mm2 0.08 mm
Feed fz in CRP 0.16 mm
Shank tolerance h6
Number of clamping slots 5
Colour ring green
Internal/external application Internal
Thread depth 42 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139615 M14
EAN / GTIN 4045197585899
Manufacturer number 139615 M14

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
50
Steel < 60 HRC
H
30
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
50
GRP
N
100
CRP
N
100
Graphite
N
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Corrected thread profile for milling exact internal threads, (ensure stable clamping conditions). Very sturdy single-tooth thread mills, highly suitable especially for GRP, CRP and graphite. Also suitable for Ti-based and Ni-based alloys and hardened steels up to 58 HRC.
Internal coolant feed.

Advantage:

Significantly less radial pressure than with multi-tooth thread mills.

Note:

Single-tooth thread mill exclusively for milling internal threads. The tapping hole (and where necessary the countersinking) has to be prepared beforehand!
Because of the tooth profile only the thread nominal ⌀ (= size) with the corresponding thread pitch (see table) may be generated.

Downloads & documents

Compare with similar products

This article


Recommendations


Single tooth thread mill 3×D, TiAlN, M: M14

Single tooth thread mill 3×D, TiAlN, M: M14

Coating TiAlN TiAlN
Overall length L 94 mm 85 mm
Thread type M; M-LH M; M-LH
Through-coolant yes yes
Tool material Solid carbide Solid carbide
Thread depth 42 mm 31 mm
Type of product thread milling cutter thread milling cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart