• The item cannot be ordered due to missing prices.

End cutting thread mill 2×D, TiAlN, G: G1/16

Article no.: 139523 G1/16

Select article variation and quantity

G Unit price incl. VAT

Availability

  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA with h6
  • Number of cutting edges Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/16
Coating TiAlN
Thread type G; BSP
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA with h6
Number of cutting edges Z 4
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Cutting direction left-hand
Thread pitch 0.91 mm
Threads per inch 28
Cutting edge ⌀ DC 5.8 mm
Cutter length lc 3.2 mm
Overhang L1 18 mm
Shank length Ls 37.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 4.39 mm
Programming radius 2.9 mm
Feed f z in steel < 65 HRC 0.01 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 4
Internal/external application Internal
Thread depth 18
Type of product Combination drill / thread mill

Identification & Classification

Article number 139523 G1/16
EAN / GTIN 4062406653729
Manufacturer number 139523 G1/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
45
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
45
wet maximum
 
Air
 

Description

Version:

Tool for combined production of bore, chamfer and thread in a single work step. Pre-drilling is no longer required. The innovative centre cutting edge geometry makes this tool a specialist in thread production in hardened and hard-to-machine materials. The TiAIN high-performance coating ensures the longest possible tool life, especially in hardened steels up to 63 HRC. All tools have left-hand cutting and are suitable for right-hand and left-hand threads.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections).

Note:

Always use with cooling lubricant emulsion. (Fat content min 8%). In the case of steels >45 HRC can only be used with compressed air!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart