{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Number of cutting edges Z | 4 | |
Through-coolant | yes | |
Application for type of drilling | up to 2×D for blind holes; up to 2.5×D for through holes | |
Countersink angle | 90 degrees | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Cutting edge ⌀ DC | 2.4 mm | |
Cutter length lc | 1.8 mm | |
Overhang L1 | 8.2 mm | |
Shank length Ls | 44 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Neck ⌀ D1 | 1.7 mm | |
Programming radius | 1.2 mm | |
Feed f z in steel < 65 HRC | 0.01 mm | |
Thread profile | Full profile | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | without | |
Internal/external application | Internal | |
Thread depth | 7.5 | |
Type of product | Combination drill / thread mill |
Article number | 139521 M3 | |
EAN / GTIN | 4062406565657 | |
Manufacturer number | 139521 M3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |