• The item cannot be ordered due to missing prices.

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM, TiAlN, G: G1/8

Article no.: 139415 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating TiAlN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ guide value 9.25 mm
Number of clamping slots 6
Colour ring blue
Number of cutting edges Z 6
Thread depth 29.19 mm
Series Master Form
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139415 G1/8
EAN / GTIN 4062406375133
Manufacturer number 139415 G1/8

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
GARANT Master Form Steel:
The latest generation of high-performance fluteless taps, specially developed for use in steels.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for top process reliability.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM, TiAlN, G: G1/8

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM, TiAlN, G: G1/8

Number of cutting edges Z 6 6 5 6 6
Coating TiAlN TiN TiAlN TiAlN TiAlN
Colour ring blue blue green yellow blue
Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Overall length L 90 mm 90 mm 90 mm 90 mm 90 mm
Shank square □ 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm
Tolerance class ISO 228 X ISO 228 X ISO 228 X ISO 228 X ISO 228 X

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart