• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiN, M: M3

Article no.: 139175 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ guide value 2.8 mm
Thread ⌀ 3 mm
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139175 M3
EAN / GTIN 4045197508966
Manufacturer number 139175 M3

Application Table

Steel < 500 N/mm²
P
32
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
17
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiN, M: M3

Fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiN, M: M3

Colour ring blue blue green green yellow green without
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 56 mm 56 mm 56 mm 56 mm 56 mm 56 mm 56 mm
Thread type M M M M M M M
Thread size M3 M3 M3 M3 M3 M3 M3
Thread pitch 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart