{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | AlTiX | |
Thread type | EG-M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 40435 | |
Tolerance class | 6HX mod. | |
Taper lead form | E | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 10 mm | |
Series | Master Tap | |
Type of product | Tap |
Article number | 138210 EG-M4 | |
EAN / GTIN | 4062406208882 | |
Manufacturer number | 138210 EG-M4 |