{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/16-24 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.058 mm | |
Threads per inch | 24 | |
Thread ⌀ | 7.94 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 6.9 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 15.86 mm | |
Type of product | Tap |
Article number | 138000 5/16-24 | |
EAN / GTIN | 4045197080325 | |
Manufacturer number | 138000 5/16-24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap 5/16-24 |
|||||
Taper lead form | C | C | C | C | C |
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Type of threading tool | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for conventional machining |
Coating | uncoated | uncoated | uncoated | TiN | uncoated |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Thread depth | 15.86 | 19.85 | 19.85 | 19.85 | 19.85 |
Application for type of drilling | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes |