• The item cannot be ordered due to missing prices.

Machine tap 12-24

Article no.: 137860 12-24

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 12-24 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 5.49 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 12.7 mm
Type of product Tap

Identification numbers & Classifications

Article number 137860 12-24
EAN / GTIN 4045197080196
Manufacturer number 137860 12-24

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes.
HSS-E

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap  12-24

Machine tap 12-24

Taper lead form C C C C
Number of clamping slots 3 3 2 2
Thread type UNC UNC UNC UNC
Thread size 12-24 UNC 12-24 UNC 12-24 UNC 12-24 UNC
Tolerance class 2B 2BX 2BX 2B
Shank ⌀ Ds 6 6 6 6
Type of product Tap Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart