• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form C G1/8

Article no.: 137450 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E
  • Standard: DIN 5156
  • Taper lead form: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G1/8
    Coating vaporised
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E
    Standard DIN 5156
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.907 mm
    Threads per inch 28
    Thread ⌀ 9.73 mm
    Overall length L 90 mm
    Shank ⌀ Ds 7 mm
    Shank square □ 5.5 mm
    Tapping hole ⌀ 8.8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring blue
    Number of cutting edges Z 3
    Thread depth 19.46 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137450 G1/8
    EAN / GTIN 4045197079947
    Manufacturer number 137450 G1/8

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    6
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    Surface vaporised for reduced edge build-up.
    HSS-E

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Machine tap HSS-E Form C G1/8

    Machine tap HSS-E Form C G1/8

    Taper lead form C C
    Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining
    Thread pitch 0.907 0.907
    Tapping hole ⌀ 8.8 8.8
    Shank square □ 5.5 5.5
    Helix angle 40 40
    Application for type of drilling up to 2×D for blind holes up to 2.5×D for blind holes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart