{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 LH | |
Coating | vaporised | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 1.75 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.2 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 136180 M12 | |
EAN / GTIN | 4045197078445 | |
Manufacturer number | 136180 M12 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M12 |
|||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 110 mm | 110 mm | 110 mm |
Thread type | M-LH | M | M |
Through-coolant | no | no | no |
Tapping hole ⌀ | 10.2 mm | 10.2 mm | 10.2 mm |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H |