{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.5 mm | |
Overall length L | 280 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 17.5 mm | |
Thread ⌀ | 20 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 60 mm | |
Type of product | Tap |
Article number | 134660 M20 | |
EAN / GTIN | 4045197075826 | |
Manufacturer number | 134660 M20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap extra long HSS-E M20 |
||||||
Number of clamping slots | 4 | 4 | 4 | 4 | 4 | 4 |
Coating | uncoated | TiN | vaporised | TiN | vaporised | uncoated |
Thread ⌀ | 20 | 20 | 20 | 20 | 20 | 20 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 | 16 |