• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form C M3

Article no.: 134275 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M3
    Coating DLC
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 40 degrees
    Shank DIN 1835 B to h6
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.5 mm
    Overall length L 70 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 2.5 mm
    Thread ⌀ 3 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 2
    Colour ring yellow
    Number of cutting edges Z 2
    Thread depth 7.5 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 134275 M3
    EAN / GTIN 4045197649126
    Manufacturer number 134275 M3

    Application Table

    Aluminium
    N
    30
    Aluminium (short chipping)
    N
    35
    Alu > 10% Si
    N
    20
    PMMA acrylic
    N
    25
    PA 66 GF30
    N
    20
    PTFE CF25
    N
    25
    Cu
    N
    55
    CuZn
    N
    35
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine. With the latest generation of special DLC coating sp2 for optimum tool life. For use with emulsion (fat content minimum 8%).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures maximum process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart