• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap for wire thread inserts HSS-E-PM EG-M2

Article no.: 133560 EG-M2

Select article variation and quantity

EG-M Unit price incl. VAT
  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 40435
  • Tolerance class: 6HX mod.

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2
    Coating AlTiX
    Thread type EG-M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 40435
    Tolerance class 6HX mod.
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.4 mm
    Overall length L 50 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 2.15 mm
    Thread ⌀ 2 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 6 mm
    Series Master Tap
    Type of product Tap

    Identification numbers & Classifications

    Article number 133560 EG-M2
    EAN / GTIN 4062406207205
    Manufacturer number 133560 EG-M2

    Application Table

    Alu plastics
    N
    30
    Aluminium (short chipping)
    N
    35
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    10
    INOX > 900 N/mm²
    M
    8
    GG(G)
    K
    20
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Tap to DIN 40435 (similar to DIN 371 / DIN 376).
    GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
    • HSS-E-PM tool material for maximum wear resistance.
    • Reduced coefficient of friction due to the new high-performance coating.
    • Special geometry for optimum swarf evacuation.

    Application:

    For production of EG mounting thread according to metric ISO thread DIN 8140 for STI wire thread inserts (Screw Thread Insert).

    Note:

    Please ensure without fail the correct tapping drill ⌀ (see table)!

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart