{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 3/4-16 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.588 mm | |
Threads per inch | 16 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 17.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Number of cutting edges Z | 3 | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 133425 3/4-16 | |
EAN / GTIN | 4062406374389 | |
Manufacturer number | 133425 3/4-16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 3/4-16 |
||||||
Number of clamping slots | 3 | 4 | 4 | 3 | 4 | 4 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Thread type | UNF | UNF | UNF | UNF | UNF | UNF |
Through-coolant | no | no | no | no | no | no |
Tapping hole ⌀ | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm |
Standard | DIN 376 | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Shank square □ | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm |