• The item cannot be ordered due to missing prices.

Machine tap HSS-E G1/8

Article no.: 133325 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E
  • Norm: DIN 5156
  • Taper lead form: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating vaporised
Thread type G
Flank angle 55 degrees
Tool material HSS E
Norm DIN 5156
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.907 mm
Threads per inch 28
Thread ⌀ 9.73 mm
Overall length L 90 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 29.19 mm
Type of product Tap

Identification numbers & Classifications

Article number 133325 G1/8
EAN / GTIN 4045197301505
Manufacturer number 133325 G1/8

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Strong spiral point. Guide part with oil grooves.

Advantage:

Particularly strong, optimum self-guidance and no recutting when reversed.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E G1/8

Machine tap HSS-E G1/8

Number of clamping slots 3 3 3 3 3 3
Threads per inch 28 28 28 28 28 28
Through-coolant no no no no no no
Norm DIN 5156 DIN 5156 DIN 5156 DIN 5156 DIN 5156 DIN 5156
Cutting direction right-hand right-hand right-hand right-hand right-hand right-hand
Thread depth 29.19 29.19 29.19 29.19 29.19 29.19
Shank ⌀ Ds 7 7 7 7 7 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart