{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G5/8 | |
Coating | uncoated | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.91 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 68.73 mm | |
Type of product | Tap |
Article number | 133300 G5/8 | |
EAN / GTIN | 4045197074546 | |
Manufacturer number | 133300 G5/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine tap, uncoated, G: G5/8 |
||||||
Number of clamping slots | 3 | 3 | 4 | 4 | 4 | 4 |
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Threads per inch | 14 | 14 | 14 | 14 | 14 | 14 |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 | DIN 5156 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |